Zoro Homepage

Tulip 9 Light Chandelier 27.75 In. Silver Leaf

  • Mfr # 7228-SL

  • Zoro # G015448139


product price: $4,988.00
/ea
Item requires special delivery charges. A $130.00 per item surcharge will be applied.

Key Features

Fixture Wattage
60W
Finish
Silver Leaf
Color
Silver Leaf
Width
27.75 in
Voltage
120V
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
7228-SL
Zoro #
G015448139
UPC #
806134902032
Country of Origin
China

Dimensions

Length
27.75 in
Width
27.75 in
Height
21.75 in

Details

Item
Chandelier
Fixture Wattage
60W
Finish
Silver Leaf
Color
Silver Leaf
Voltage
120V
Includes
Fixture, Hardware
Material
Brass
Bulb Included
N
Bulb Shape
E12 Candelabra Base
Product Care
Clean with soft, damp cloth
Designer
Hudson Valley Lighting
Slope Ceiling Compatable
No
Socket Count
9
Battery Included
No

Description

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.