Zoro Homepage

Vancouver 1 Light Wall Sconce 5.5 In. Aged Brass

  • Mfr # 4220-AGB

  • Zoro # G215452615


product price: $458.00
/ea
Free Shipping & Returns

Key Features

Height
20 in
Width
5.5 in
Fixture Voltage
120V
Finish
Aged Brass
Includes
Fixture, Hardware
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
4220-AGB
Zoro #
G215452615
UPC #
806134917036
Country of Origin
China

Dimensions

Height
20 in
Width
5.5 in
Assembled Depth
6 in
Length
5.5 in

Details

Fixture Voltage
120V
Finish
Aged Brass
Item
Wall Sconce
Includes
Fixture, Hardware
Lamp Included
N
Watts
8W
Body Material
Brass
Shade Color
Aged Brass
Color
Aged Brass
Product Care
Clean with soft, damp cloth
Battery Included
No
Designer
Hudson Valley Lighting
Slope Ceiling Compatable
No
Socket Count
1
Bulb Shape
Integrated LED

Description

Embodying understated elegance, this versatile sconce features a hurricane lamp made from clear glass supported by an Aged Brass or Old Bronze frame. Within the shade is an energy-efficient LED encased in an opal glossy glass tube, diffusing light evenly throughout small spaces.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.