Zoro Homepage

Venice 1 Light Pendant 8.5 In. Aged Brass

  • Mfr # 4908-AGB

  • Zoro # G015451801


product price: $542.00
/ea
Free Shipping & Returns

Key Features

Color
Aged Brass
Height
22 in
Length
8.5 in
Width
8.5 in
Voltage
120V
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
4908-AGB
Zoro #
G015451801
UPC #
806134884338
Country of Origin
China

Dimensions

Height
22 in
Length
8.5 in
Width
8.5 in

Details

Color
Aged Brass
Voltage
120V
Item
Pendant
Finish
Aged Brass
Includes
Fixture, Hardware
Watts
60W
Material
Steel
Lamp Included
N
Slope Ceiling Compatable
No
Battery Included
No
Designer
Hudson Valley Lighting
Socket Count
1
Bulb Shape
E26 Medium Base
Product Care
Clean with soft, damp cloth

Description

Featuring an extraordinary shade, Venice adds unexpected rich textural dimension to a space. Its egg-shaped glass diffuser has a billowy quilted appearance, sure to intrigue as well as it illuminates.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.