Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Waterloo 12 Light Chandelier 36 In. Polished Nickel

  • Mfr # 3009-PN

  • Zoro # G415451708


product price: $647.00
/ea
Item requires special delivery charges. A $125.00 per item surcharge will be applied.

Key Features

Fixture Wattage
40W
Finish
Polished Nickel
Includes
Fixture, Hardware
Length
36 in
Color
Polished Nickel
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
3009-PN
Zoro #
G415451708
UPC #
806134137878
Country of Origin
China

Dimensions

Length
36 in
Width
36 in
Height
28 in

Details

Item
Chandelier
Fixture Wattage
40W
Finish
Polished Nickel
Includes
Fixture, Hardware
Color
Polished Nickel
Bulb Included
N
Voltage
120V
Material
Steel
Battery Included
No
Designer
Hudson Valley Lighting
Product Care
Clean with soft, damp cloth
Bulb Shape
E12 Candelabra Base
Slope Ceiling Compatable
No
Socket Count
12

Description

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.