Zoro Homepage

Waterloo 4 Light Semi Flush 13 In. Polished Nickel

  • Mfr # 3004-PN

  • Zoro # G015451931


product price: $412.00
/ea
Free Shipping & Returns

Key Features

Finish
Polished Nickel
Voltage
120V
Includes
Fixture, Hardware
Watts
60W
Body Material
Steel
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
3004-PN
Zoro #
G015451931
UPC #
806134128111
Country of Origin
China

Dimensions

Length
13 in
Height
14.5 in
Width
13 in

Details

Item
Semi Flush
Finish
Polished Nickel
Voltage
120V
Includes
Fixture, Hardware
Watts
60W
Body Material
Steel
Battery Included
No
Product Care
Clean with soft, damp cloth
Designer
Hudson Valley Lighting
Socket Count
4
Color
Polished Nickel
Slope Ceiling Compatable
No
Bulb Included
N
Bulb Shape
E12 Candelabra Base

Description

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.