Zoro Homepage

Webson 2 Light Wall Sconce 10.75 In. Aged Brass

  • Mfr # 3502-AGB

  • Zoro # G815451100


product price: $645.00
/ea
Free Shipping & Returns

Key Features

Height
14.25 in
Width
10.75 in
Fixture Voltage
120V
Finish
Aged Brass
Length
10.75 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
3502-AGB
Zoro #
G815451100
UPC #
806134084653
Country of Origin
China

Dimensions

Height
14.25 in
Width
10.75 in
Length
10.75 in
Assembled Depth
6.75 in

Details

Fixture Voltage
120V
Finish
Aged Brass
Item
Wall Sconce
Body Material
Brass
Shade Color
Aged Brass
Lamp Included
N
Watts
40W
Includes
Fixture, Hardware
Battery Included
No
Designer
Hudson Valley Lighting
Bulb Shape
E12 Candelabra Base
Product Care
Clean with soft, damp cloth
Socket Count
2
Slope Ceiling Compatable
No

Description

Webson's classic silhouette, swooping Aged Brass arms, and rounded white linen shades are accented by natural rattan wrapping for a soft organic feel. Available as a chandelier and 2-light wall sconce.
*Due to the one-of-a-kind nature of the medium, exact colors and patterns may vary slightly from the image shown.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.