Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Webson 6 Light Chandelier 34 In. Aged Brass

  • Mfr # 3534-AGB

  • Zoro # G915451918


product price: $2,199.00
/ea
Item requires special delivery charges. A $110.00 per item surcharge will be applied.

Key Features

Fixture Wattage
40W
Finish
Aged Brass
Includes
Fixture, Hardware
Width
34 in
Material
Brass
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
3534-AGB
Zoro #
G915451918
UPC #
806134084660
Country of Origin
China

Dimensions

Width
34 in
Height
19 in
Length
34 in

Details

Item
Chandelier
Fixture Wattage
40W
Finish
Aged Brass
Includes
Fixture, Hardware
Material
Brass
Color
Aged Brass
Voltage
120V
Bulb Included
N
Bulb Shape
E12 Candelabra Base
Slope Ceiling Compatable
Yes
Designer
Hudson Valley Lighting
Product Care
Clean with soft, damp cloth
Battery Included
No
Socket Count
6

Description

Webson's classic silhouette, swooping Aged Brass arms, and rounded white linen shades are accented by natural rattan wrapping for a soft organic feel. Available as a chandelier and 2-light wall sconce.
*Due to the one-of-a-kind nature of the medium, exact colors and patterns may vary slightly from the image shown.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.