Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Welland 3 Light Chandelier 24 In. Aged Brass

  • Mfr # 5428-AGB

  • Zoro # G415451487


product price: $2,924.00
/ea
Free Shipping & Returns

Key Features

Fixture Wattage
39W
Finish
Aged Brass
Voltage
120V
Material
Brass
Length
24 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
5428-AGB
Zoro #
G415451487
UPC #
806134142742
Country of Origin
China

Dimensions

Height
31.5 in
Length
24 in
Width
28 in

Details

Item
Chandelier
Fixture Wattage
39W
Finish
Aged Brass
Voltage
120V
Material
Brass
Color
Aged Brass
Includes
Fixture, Hardware
Bulb Included
N
Socket Count
3
Designer
Hudson Valley Lighting
Bulb Shape
Integrated LED
Slope Ceiling Compatable
No
Product Care
Clean with soft, damp cloth
Battery Included
No

Description

A series of open geometric LED shapes are thoughtfully layered to create an airy, sculptural silhouette. The smooth lines, Aged Brass finish and dynamic design of this stunning chandelier will bring a modern, tailored aesthetic to entryways, dining rooms and other ceilings throughout the home.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.