Zoro Homepage

Wellington 8 Light Pendant 17.5 In. Aged Brass

  • Mfr # 9317-AGB

  • Zoro # G415452729


product price: $2,768.99
/ea
Free Shipping & Returns

Key Features

Color
Aged Brass
Height
26.5 in
Length
17.5 in
Width
17.5 in
Voltage
120V
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
9317-AGB
Zoro #
G415452729
UPC #
806134191214
Country of Origin
China

Dimensions

Height
26.5 in
Length
17.5 in
Width
17.5 in

Details

Color
Aged Brass
Voltage
120V
Item
Pendant
Watts
60W
Includes
Fixture, Hardware
Lamp Included
N
Material
Steel
Battery Included
No
Socket Count
8
Bulb Shape
E12 Candelabra Base
Product Care
Clean with soft, damp cloth
Slope Ceiling Compatable
Yes
Designer
Hudson Valley Lighting

Description

A brilliant mix of materials, Wellington's sleek planes evoke a modernist sense of glamour. Cast metals mingled with gleaming acrylics to soPhilippinesisticated effect. Our devotion to design unity shows in detailed candle sleeves, topping the mixed material motif with exposed-filament incandescent bulbs.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.