Zoro Homepage

Wentworth 3 Light Bath And Vanity 16.25 In. Aged Brass

  • Mfr # 3903-AGB

  • Zoro # G715449504


product price: $683.00
/ea
Free Shipping & Returns

Key Features

Color
Aged Brass
Height
10.25 in
Length
16.25 in
Width
16.25 in
Voltage
120V
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
3903-AGB
Zoro #
G715449504
UPC #
806134190316
Country of Origin
China

Dimensions

Height
10.25 in
Length
16.25 in
Width
16.25 in
Depth
3.75 in

Details

Item
Bath and Vanity
Color
Aged Brass
Voltage
120V
Bulb Included
N
Finish
Aged Brass
Includes
Fixture, Hardware
Housing Material
Steel
Watts
35W
Product Care
Clean with soft, damp cloth
Battery Included
No
Slope Ceiling Compatable
No
Socket Count
3
Bulb Shape
G9
Designer
Hudson Valley Lighting

Description

Tubes of mouth-blown glass leave the inner candlestick visible while blurring the bulb with a hand-cut honeycomb pattern. Wentworth updates a mid-century modern design, simplifying a form to its most essential components and allowing space for its details to breathe.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.