Wentworth 3 Light Bath And Vanity 16.25 In. Polished Nickel

  • Mfr # 3903-PN

  • Zoro # G115449517


product price: $683.00
/ea
Free Shipping & Returns

Key Features

Color
Polished Nickel
Height
10.25 in
Length
16.25 in
Width
16.25 in
Voltage
120V
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
3903-PN
Zoro #
G115449517
UPC #
806134190323
Country of Origin
China

Dimensions

Height
10.25 in
Length
16.25 in
Width
16.25 in
Depth
3.75 in

Details

Color
Polished Nickel
Item
Bath and Vanity
Voltage
120V
Includes
Fixture, Hardware
Finish
Polished Nickel
Watts
35W
Housing Material
Steel
Bulb Included
N
Product Care
Clean with soft, damp cloth
Slope Ceiling Compatable
No
Battery Included
No
Bulb Shape
G9
Designer
Hudson Valley Lighting
Socket Count
3

Description

Tubes of mouth-blown glass leave the inner candlestick visible while blurring the bulb with a hand-cut honeycomb pattern. Wentworth updates a mid-century modern design, simplifying a form to its most essential components and allowing space for its details to breathe.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.