Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Westport 4 Light Pendant 24 In. Aged Brass/Soft Black

  • Mfr # 4304-AGB/SBK

  • Zoro # G315452553


product price: $1,160.00
/ea
Free Shipping & Returns

Key Features

Color
Aged Brass/soft Black
Height
11 in
Length
24 in
Voltage
120V
Finish
Aged Brass/soft Black
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
4304-AGB/SBK
Zoro #
G315452553
UPC #
806134917074
Country of Origin
China

Dimensions

Height
11 in
Length
24 in
Width
24 in

Details

Color
Aged Brass/soft Black
Voltage
120V
Item
Pendant
Finish
Aged Brass/soft Black
Watts
8W
Includes
Fixture, Hardware
Material
Steel
Lamp Included
N
Designer
Hudson Valley Lighting
Bulb Shape
E12 Candelabra Base
Product Care
Clean with soft, damp cloth
Slope Ceiling Compatable
No
Battery Included
No
Socket Count
4

Description

Daring to improve on an iconic Italian mid-century modern design, we bring together three layers, each remarkable in their own right, to make our Westport family. The top layer is the trio of skinny torch holders, bearing tubular incandescent bulbs on exaggerated socket holders. The back layer is a stepped starbust backplate, stretching out in a retro flare. Westport's middle layer is a softened-edge diamond pane of concave glass, adding mystery and allure while tracing a shape that informs the whole.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.