Beau Linear Chandelier, 23-Light, 18 In.W x 54 In.L x 12.75 In.H, Brushed Nickel/Clear
- Mfr # 740P-23L-BN
- Zoro # G111800046
product price:Â
$
3,094.00
/ea
Free Shipping & Returns
Key Features
Fixture Wattage
60 W
Lamp Watts
60
Style
Transitional, Transitional, Modern, Mid-century, Modern, Industrial
Material
Steel
Standards
CUL/cETLu
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 740P-23L-BN
- Zoro #
- G111800046
- UPC #
- 685659182422
- Country of Origin
- China
- Item
- Linear Chandelier
- Fixture Wattage
- 60 W
- Finish
- Brushed Nickel
- Lamp Watts
- 60
- Style
- Transitional, Transitional, Modern, Mid-century, Modern, Industrial
- Material
- Steel
- Standards
- CUL/cETLu
- Collection
- Beau
- Number of Lights
- 23
- Dimmable
- Yes
- Series
- Beau
- Bulb Base
- Medium
- Shade Material
- Glass
- Rated Location
- Dry
- Shade Finish
- Clear
- Frame Material
- Steel
- Location Rating
- Dry
- Frame Finish
- Brushed Nickel
- Shade Finish/Color
- Clear
- Bulbs Included
- No
Dimensions
- Width
- 18 in
- Length
- 54 in
- Height
- 12.75 in
- Cord/Wire Length
- 170"
- Canopy Dimensions
- 54"L x 18"W
Description
Create a veritable light show for ambient illumination and a glam artistic effect, choosing this 23-light linear chandelier to highlight an island, bar, or living area. Subtly delicate fluted glass shades form a simple yet impactful silhouette, enriching a contemporary setting. Brushed nickel finish metal comes to life when bulbs are lit, adding a reflective effect.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.