Zoro Homepage

Wharton 1 Light Wall Sconce 23 In. Aged Brass

  • Mfr # 5423-AGB

  • Zoro # G115451480


product price: $1,111.00
/ea
Free Shipping & Returns

Key Features

Height
23 in
Width
5 in
Fixture Voltage
120V
Finish
Aged Brass
Watts
10W
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
5423-AGB
Zoro #
G115451480
UPC #
806134084240
Country of Origin
China

Dimensions

Height
23 in
Width
5 in
Assembled Depth
3.5 in
Length
5 in

Details

Fixture Voltage
120V
Finish
Aged Brass
Item
Wall Sconce
Watts
10W
Lamp Included
N
Shade Color
Aged Brass
Body Material
Brass
Includes
Fixture, Hardware
Socket Count
1
Color
Aged Brass
Bulb Shape
Integrated LED
Designer
Hudson Valley Lighting
Battery Included
No
Slope Ceiling Compatable
No
Product Care
Clean with soft, damp cloth

Description

A thick piastra glass diffuser softens the sharp-edged modern metalwork of this streamlined contemporary wall sconce. The textured glass gives the illusion of a waterfall, creating a soothing sense of movement. Light spills from the top of the piece and creates beautiful refraction as it spills down the inside of the glass.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.