Zoro Homepage

Winbrook 1 Light Table Lamp in Aged Brass Finish

  • Mfr # L1128-AGB

  • Zoro # G022646733


product price: $835.99
/ea
Free Shipping & Returns

Key Features

Finish
Aged Brass
Slope Ceiling Adaptable
No
Bulb Included
No
Bulb Type
A19
Number of Bulbs
1
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
L1128-AGB
Zoro #
G022646733
UPC #
197292993155
Country of Origin
Viet Nam

Dimensions

Height
27.75 in
Depth
20 in
Width
20 in
Fixture Dimension
20 in. W x 27.75 in. H
Lamp Base Dimension
6 in. W

Details

Finish
Aged Brass
Slope Ceiling Adaptable
No
Bulb Included
No
Bulb Type
A19
Number of Bulbs
1
Lamp Base Shape
Round
Maximum Wattage
15 W
Shade Material
White Linen 1
Color
Aged Brass
Material
Natural Woven
Standards
UL Listed; cUL
Bulb Base Type
E26
Item
Table Lamp
Voltage
120 V
Power Source
Plug-In
Dimmable
No
Location Rating
Dry

Description

The lively Winbrook table lamp calls to mind the shape of a honeycomb. The voluminous base has been wrapped in natural pencil rattan, blending shape and material for a spin on the earthy, pillowy decor trend. An elongated neck finished in Aged Brass separates the base from the crisp off white linen shade, creating a balance of proportions and materials. *Due to the one-of-a-kind nature of the medium, exact colors and patterns may vary slightly from the image shown.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
This item has been restricted from sale in the following states: None

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.