Zoro Homepage

Wingate 1 Light Chandelier 48 In. Aged Brass

  • Mfr # 8148-AGB

  • Zoro # G215447413


product price: $4,618.00
/ea
Item requires special delivery charges. A $110.00 per item surcharge will be applied.

Key Features

Fixture Wattage
45W
Finish
Aged Brass
Bulb Included
N
Width
48 in
Voltage
120V
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
8148-AGB
Zoro #
G215447413
UPC #
806134917555
Country of Origin
China

Dimensions

Width
48 in
Height
2 in
Length
48 in

Details

Item
Chandelier
Fixture Wattage
45W
Finish
Aged Brass
Bulb Included
N
Voltage
120V
Includes
Fixture, Hardware
Color
Aged Brass
Material
Brass
Designer
Hudson Valley Lighting
Bulb Shape
Integrated LED
Product Care
Clean with soft, damp cloth
Slope Ceiling Compatable
No
Battery Included
No
Socket Count
1

Description

SoPhilippinesisticated and serene, Wingate features a large Aged Brass ring adorned with alabaster. The concealed LED radiates a bright glow, illuminating the alabaster and reflecting off the brass. Marrying the organicism of the stone with the distinguished look of the brass strikes a stylish, modern note. Available in two sizes, Wingate hangs as a modern showpiece. *Due to the one-of-a-kind nature of the medium, exact colors and patterns may vary slightly from the image shown.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.