Zoro Homepage

Woodlawn 18.5 in. Pendant in White Plaster

  • Mfr # 1718-WP

  • Zoro # G016223827


product price: $1,704.00
/ea
Free Shipping & Returns

Key Features

Chain Length
54 in
Bulb Type
G40
Watts
25 W
Includes
Fixture, Hardware
Lamp Included
No
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
1718-WP
Zoro #
G016223827
UPC #
806134993030
Country of Origin
Philippines

Dimensions

Chain Length
54 in
Width
18.5 in
Height
26.5 in

Details

Bulb Type
G40
Watts
25 W
Includes
Fixture, Hardware
Lamp Included
No
Material
Natural Woven
Housing Finish
White Plaster
Series
Woodlawn
Item
Pendant
Number of Lights
1
Voltage
120V
Lamp Base
E26 Medium Base
Location Rating
UL Damp

Description

A fresh, coastal take on a classic silhouette, Woodlawn features clean lines and a natural materiality. The large dome shade of this pendant has been woven from bleached abaca, adding texture and warmth. The pendant is complemented by a twisted stem at the top, providing a decorative finishing touch. Available in two sizes with a White Plaster finish, Woodlawn brings an airy, relaxed ambiance to any room. *Due to the one-of-a-kind nature of the medium, exact colors and patterns may vary slightly from the image shown.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.