Zoro Homepage

Woodrow 22 in. Pendant Aged Brass

  • Mfr # 8822-AGB

  • Zoro # G116051504


product price: $1,626.00
/ea
Free Shipping & Returns

Key Features

Cord Length
120 in
Voltage
120 V
Chain Length
54 in Chain
Damp/Wet Rating
UL Damp
Number of Lights
1
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
8822-AGB
Zoro #
G116051504
UPC #
806134963194
Country of Origin
China

Dimensions

Cord Length
120 in
Chain Length
54 in Chain
Width
22 in
Length
22 in
Height
7.25 in
Backplate Height (sconces only)
4.75 in
Backplate Width (sconces only)
4.75 in

Details

Item
Pendant
Finish
Aged Brass
Voltage
120 V
Damp/Wet Rating
UL Damp
Number of Lights
1
Color
Aged Brass
Includes
Fixture, Hardware
Material
Steel
Light Type
A19
Slope Ceiling Adaptable
Yes
Series
Woodrow
Fixture Wattage
15W
Bulb Shape
E26 Medium Base
Product Care
Clean with soft, damp cloth

Description

Taking cues from the innovative lamping techniques of bespoke maker brands, Woodrow features a classic RLM-style pendant silhouette. Beneath the large reflector, the opal shiny shade filters light both downwards and outwards. Three clean chains suspend this fixture, which is available in two sizes.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.