Zoro Homepage

Woodrow 32 in. Pendant Aged Brass

  • Mfr # 8832-AGB

  • Zoro # G416051389


product price: $2,560.00
/ea
Item requires special delivery charges. A $110.00 per item surcharge will be applied.

Key Features

Slope Ceiling Adaptable
Yes
Chain Length
54 in Chain
Voltage
120 V
Width
32 in
Number of Lights
1
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
8832-AGB
Zoro #
G416051389
UPC #
806134963231
Country of Origin
China

Dimensions

Chain Length
54 in Chain
Width
32 in
Height
9.25 in
Cord Length
120 in
Length
32 in

Details

Slope Ceiling Adaptable
Yes
Voltage
120 V
Finish
Aged Brass
Number of Lights
1
Material
Steel
Item
Pendant
Series
Woodrow
Damp/Wet Rating
UL Damp
Fixture Wattage
15W
Includes
Fixture, Hardware
Light Type
A19
Color
Aged Brass
Bulb Shape
E26 Medium Base
Product Care
Clean with soft, damp cloth

Description

Taking cues from the innovative lamping techniques of bespoke maker brands, Woodrow features a classic RLM-style pendant silhouette. Beneath the large reflector, the opal shiny shade filters light both downwards and outwards. Three clean chains suspend this fixture, which is available in two sizes.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.