Shop TROY LIGHTING
See all product information
Create Account
Osmond 6 Light Chandelier 49.5 In. Black Iron
- Mfr # F9750-BI
- Zoro # G715447562
product price:Â
$
1,862.00
/ea
Free Shipping & Returns
Key Features
Fixture Wattage
60W
Finish
Black Iron
Standards
UL Damp
Includes
Fixture, Hardware
Width
49.5 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- F9750-BI
- Zoro #
- G715447562
- UPC #
- 782042470170
- Country of Origin
- Philippines
- Item
- Chandelier
- Fixture Wattage
- 60W
- Finish
- Black Iron
- Standards
- UL Damp
- Includes
- Fixture, Hardware
- Number of Lights
- 6
- Material
- Steel
- Bulb Included
- No
- Voltage
- 120V
- Socket Count
- 6
- Battery Included
- No
- Bulb Shape
- E26 Medium Base
- Designer
- Troy Standard
- Slope Compatible
- No
- Product Care
- Clean with a soft, damp cloth
Dimensions
- Width
- 49.5 in
- Length
- 49.5 in
- Height
- 23.5 in
- Canopy Width
- 6.25 in
Description
The traditional slender arm, candlestick, drum shade combination is updated by heavily textured, gorgeous metalwork and a beautiful teardrop dangle accent that elongates the silhouette. The Vintage Gold Leaf finish enhances the design's feminine feel and the Black Iron brings an edgier look.
Documents & Resources
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.