Bracket
- Mfr # B03
- Zoro # G823366991
product price:Â
$
23.39
/ea
Sold in multiples of 24 for
$561.36
Key Features
Compatible Product Type
Float Valve
Material
Plastic
Connection Size - Side 2
1 in
Connection Type - Side 1
NPT
Connection Gender - Side 1
Female
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- B03
- Zoro #
- G823366991
- UPC #
- 766069820002
- Country of Origin
- United States
Dimensions
- Connection Size - Side 2
- 1 in
- Connection Size - Side 1
- 3/4 in
Details
- Compatible Product Type
- Float Valve
- Material
- Plastic
- Connection Type - Side 1
- NPT
- Connection Gender - Side 1
- Female
- Flow Rate
- 60 gpm
- Compatible with Grainger Part Number
- 45NG23
- Compatible with Manufacturer Model Number
- V-G
- Operating Temperature - Maximum
- 175 Degrees F
- Item
- Bracket
- Product Type
- Mounting Bracket
- Connection Gender - Side 2
- Male
- Maximum Pressure - Operating
- 100 psi
- Connection Type - Side 2
- NPT
- Compatible Manufacturer Model Number
- V-G
- For Manufacturer Part Number
- V-G
- Compatible with Mfr. Model Number
- V-G
- Compatible Manufacturer Part Number
- V-G
- Shell Material
- Plastic
Description
Bracket, Flow Rate 60 gpm
Restrictions
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.