Portable Shower, 91 in H, Acrylic-Capped ABS Plastic Bowl, Green, Red, White
Mfr # J40K45G
Zoro # G611119013
product price:Â $10,656.99
/ea
Item requires special delivery charges. A $315.00 per item surcharge will be applied.
Key Features
Height
91 in
Color
Green, Red, White
Shower Activation
Pull Lever
Eyewash Bowl Material
Acrylic-Capped ABS Plastic
Includes
Insulated Jacket
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
J40K45G
Zoro #
G611119013
UPC #
805042001745
Country of Origin
Canada
Dimensions
Height
91 in
Width
29 in
Depth
58 in
Details
Item
Portable Shower
Color
Green, Red, White
Shower Activation
Pull Lever
Eyewash Bowl Material
Acrylic-Capped ABS Plastic
Includes
Insulated Jacket
Eyewash Activation
Pull Down Lid
Tank Capacity
30 gal
Sub-Brand
Hughes
ANSI Compliance
Not ANSI-Compliant
Tank Material
Polypropylene lined cylinder and stainless steel frame
Minimum Operating Temperature
14 Degrees F
Coverage
Eyes and Face
Portable Water Supply Type
Pressurized
Bowl Style
Covered
Description
Portable Shower, Bowl Style Covered, Color Green, Red, White, Coverage Eyes and Face, Depth 58 in, Height 91 in, Width 29 in, Electrical Connection Type Not Applicable, Environment Not Applicable, Eyewash Activation Pull Down Lid, Eyewash Bowl Material Acrylic-Capped ABS Plastic, In Solution Shelf Life Not Applicable, Included Media Not Applicable, Includes Insulated Jacket, Media Type Not Applicable, Minimum Operating Temperature 14 Degrees F, NEMA Rating Not Applicable
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.