Portable Shower, 91 in H, Acrylic-Capped ABS Plastic Bowl, Green, White

  • Mfr # 40K45G

  • Zoro # G5431505


product price:  $9,431.99
/ea
Item requires special delivery charges. A $270.00 per item surcharge will be applied.

Key Features

Height
91 in
Color
Green, White
Environment
Hazardous Location
Shower Activation
Push Down Lever
Flow Rate
10.57 gpm
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
40K45G
Zoro #
G5431505
UPC #
-
Country of Origin
United States

Dimensions

Height
91 in
Head Dia.
2 1/4 in x 2 in
Diameter
21 in
Width
29 in
Depth
58 in
Electrical Cord Length
Not Available

Details

Item
Portable Shower
Color
Green, White
Environment
Hazardous Location
Shower Activation
Push Down Lever
Flow Rate
10.57 gpm
Eyewash Bowl Material
Acrylic-Capped ABS Plastic
Includes
Large Diameter Pneumatic Tires, Shower and Eyewash Sign with Brackets, Stainless Steel Frame
Eyewash Activation
Pull Knob
Capacity
30.12 gal
Pressure Port
PCL Connector
Tank Material
Polypropylene Lined Carbon Steel
Covers
Plastic
Weight Full
507 lb
Ball Valve Type
1 in NPT Stainless Steel
Weight Empty
253.5 lb
Valve Material
Chrome Plated Metal
Bowl Style
Covered
Maximum Flow Rate
20 gpm
Coverage
Eyes and Face
Sub-Brand
Justrite Safety Group
Minimum Operating Temperature
32 Degrees F
Portable Water Supply Type
Pressurized
Included Media
Media Sold Separately
Media Type
Water Preservative
Minimum Flow Rate
3 gpm
Installation Type
Portable
ANSI Compliance
Primary
NEMA Rating
6

Description

Portable Shower, Bowl Style Covered, Color Green, White, Coverage Eyes and Face, Depth 58 in, Height 91 in, Width 29 in, Environment Hazardous Location, Eyewash Activation Pull Knob, Eyewash Bowl Material Acrylic-Capped ABS Plastic, Included Media Media Sold Separately, Includes Large Diameter Pneumatic Tires, Shower and Eyewash Sign with Brackets, Stainless Steel Frame, Media Type Water Preservative, Minimum Operating Temperature 32 Degrees F, NEMA Rating 6

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.

Explore more products