Zoro Homepage

Safety Shower Test Kit, White, 11" D

  • Mfr # Test-Kit

  • Zoro # G012845733


product price: $118.99
/ea
Free Shipping & Returns

Key Features

For Use With
Safety Shower
Features
5 Gallon Bucket, Bucket Cover, Handle with Water Resistant Sleeve, PVC Support Ring, Record Log
Includes
Bucket Cover, Handle with Water Resistant Sleeve, Polyethylene Bucket, PVC Support Ring, Record Log
Color
White
Standards
None
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
Test-Kit
Zoro #
G012845733
UPC #
-
Country of Origin
United States

Dimensions

Height
81 in
Depth
11 in
Width
11 in

Details

Item
Safety Shower Test Kit
For Use With
Safety Shower
Features
5 Gallon Bucket, Bucket Cover, Handle with Water Resistant Sleeve, PVC Support Ring, Record Log
Includes
Bucket Cover, Handle with Water Resistant Sleeve, Polyethylene Bucket, PVC Support Ring, Record Log
Color
White
Standards
None
Compatible with Brand
Hughes
Sub-Brand
Hughes
Accessory Type
Safety Shower Test Kit
Material
High Density Polyethylene, PVC

Description

Safety Shower Test Kit, Accessory Type Safety Shower Test Kit, Color White, Compatible Mfr Part Number Not Applicable, Compatible with Series Not Applicable, Features 5 Gallon Bucket, Bucket Cover, Handle with Water Resistant Sleeve, PVC Support Ring, Record Log, For Use With Safety Shower, Includes Bucket Cover, Handle with Water Resistant Sleeve, Polyethylene Bucket, PVC Support Ring, Record Log, Material High Density Polyethylene, PVC, Compatible Grainger Part Number Not Applicable

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.