Emergency Shwr, Floor, 26inL Handle, SS (Discontinued)
- Mfr # EXP-20GS - SS
- Zoro # G9346644
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption
Specifications
Product Information
MFR #
EXP-20GS - SS
Zoro #
G9346644
UPC #
-
Country of Origin
United Kingdom
Dimensions
Pipe Dimensions
1-1/4" NPT
Details
Item
Emergency Shower
Pipe Material
Stainless Steel
Flow Rate
20 gpm
Ball Valve Type
1" NPT Stainless Steel Stay Open and 1/2" NPT Stainless Steel Stay Open
Includes
Identification Sign, Safety Shower Sign and Brackets
Description
Emergency Shower, Handle Length 26 In., Handle Material Plastic
Documents & Resources
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.