Emergency Shwr, Floor, Body Spray, SS (Discontinued)
- Mfr # EXP-SD-20GS
- Zoro # G8959045
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption
Specifications
Product Information
MFR #
EXP-SD-20GS
Zoro #
G8959045
UPC #
-
Country of Origin
United Kingdom
Dimensions
Pipe Dimensions
1-1/4" NPT
Details
Item
Emergency Shower
Pipe Material
Stainless Steel
Flow Rate
20 gpm
Ball Valve Type
1-1/4" NPT Stainless Steel Stay Open
Includes
Safety Shower Sign and Brackets, Body Spray
Description
Emergency Shower, Handle Length 36 In., Handle Material Plastic
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.