Drench Shower, Wall Mount, Galvanized Pipes

  • Mfr # 23GH

  • Zoro # G9346662


product price:  $446.99
/ea
Free Shipping & Returns

Key Features

Pipe Material
Galvanized Steel
Flow Rate
20 gpm
Installation Type
Plumbed
Ball Valve Type
1 in NPT Stainless Steel Stay Open
Shower Spray Head Material
Plastic
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
23GH
Zoro #
G9346662
UPC #
805042000199
Country of Origin
United Kingdom

Dimensions

Height
28 in
Pipe Dimensions
1 in NPT
Width
6 in
Mount Hole Diameter
19/32 in
Depth
25 in
Inlet Pipe Size
1 in
Shower Handle Length
26 in
Spray Head Diameter
2 3/4 in x 2 in

Details

Item
Plumbed Shower
Pipe Material
Galvanized Steel
Flow Rate
20 gpm
Installation Type
Plumbed
Ball Valve Type
1 in NPT Stainless Steel Stay Open
Shower Spray Head Material
Plastic
Includes
Hughes Shower Nozzle, Inspection Tag, Safety Sign, Stainless Steel Wall Mounting Flange
Standards
ANSI Z358.1-2014, EN 15154
Color
Silver
Includes Drench Hose
No
Barrier Free
No
Hazardous Location Rating
Not Rated
Mounting Style
Standard
Inlet Pipe Gender
Female
Environment
General Purpose
Inlet Pipe Thread Type
NPT
Mount Type
Wall
ANSI Compliance
Primary
Activation
Pull Rod
Includes Showerhead Shroud
No
Minimum Flow Rate
20 gpm
ADA Compliant
No
Valve Material
Stainless Steel
Shower Handle Material
Plastic

Description

Plumbed Shower, Barrier Free No, Color Silver, Hazardous Location Rating Not Rated, Includes Hughes Shower Nozzle, Inspection Tag, Safety Sign, Stainless Steel Wall Mounting Flange, Includes Showerhead Shroud No, Inlet Pipe Gender Female, Inlet Pipe Size 1 in, Inlet Pipe Thread Type NPT, Pipe Material Galvanized Steel, Spray Head Material Plastic, Includes Drench Hose No, Environment General Purpose, Mount Type Wall, Mounting Style Standard, Activation Pull Rod, ADA Compliant No

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.