Shop All Eyewash Stations
Hughes Safety Showers
Eyewash Station, Green, Portable, 16 gal.
Mfr # 16GFEW
Zoro # G301059476
Free Shipping & Returns
$299.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Height 25 in
- Width 21 in
- Color Green
- Installation Type Portable
- Includes Wall Mounting Brackets
Product Information
- Brand Hughes Safety Showers
- MFR # 16GFEW
- Zoro # G301059476
- UPC # 805042001493
- Country of Origin China
- Category Eyewash Stations
Dimensions
Height | 25 in |
Width | 21 in |
Depth | 11 in |
Details
Description
Eyewash Station, Activation Pull Handle, Color Green, Coverage Eyes, Depth 11 in, Height 25 in, Width 21 in, Environment General Purpose, In Solution Shelf Life 4 mo, Included Media Media Sold Separately, Includes Wall Mounting Brackets, Maximum Flow Rate 0.4 gpm, Media Type Water Preservative, Minimum Operating Temperature 32 Degrees F, Mount Type Wall, Portable Water Supply Type Gravity-Fed, Refill Type Bottle, Series OptiWash, Sub-Brand Justrite Safety Group, Tank Capacity 16 gal
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- JESSUP GRIPTAPE Griptape Roll, 10" x 60 ft., Black (3200-11-SB)
- BRADY Danger Bilingual Tag, 5-1/2 x 3 In, PK25 (65670)
- CARHARTT OJ2199 M RD Rilaxed Fitt HW Sftshll Jkt (102199-022)
- LACROSSE Alpha Thermal 16" Black 7.0mm NMT, 9, PR (644103-9)
- HUGHES SAFETY SHOWERS Eyewash Station, Orange, Portable, 10 gal. (10GFEW)
- BRADLEY Faucet-Mount Eye Wash (PLS1615)
- SPEAKMAN GravityFlo Eyewash Station in Blue (SE-4300)
- BRADLEY Pedestal Mounted Eyewash Station Plastic (S19214PDC)
- GUARDIAN EQUIPMENT Heated Eyewash Station, 16 gal., 0.5 gpm (G1540HTR)
- GUARDIAN EQUIPMENT Deck Mounted Eyewash Station No Bowl (G1805LH)
- HONEYWELL Fendall Porta Stream® I; Eyesaline Eyewash Station in Green (32-000100-0000)
- Hughes Safety Showers Eyewash Stations