Eyewash Station in Green/White (Discontinued)
- Mfr # EXP-J-14K/2000
- Zoro # G2204916
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption
Specifications
Product Information
MFR #
EXP-J-14K/2000
Zoro #
G2204916
UPC #
-
Country of Origin
Canada
Dimensions
Width
72 19/64 in
Depth
60 29/32 in
Height
148 13/64 in
Details
Color
Green/White
Eyewash Tank Capacity
528.0 gal.
Eye Wash Activates By
Manual Hand Operation
Includes
Insulated 525 gal Tank, White GRP Outer Casing, Pre-Insulated and Jacketed
Eye Wash Tank Capacity
528.0 gal.
Item
Eyewash Station
Weight Full
5445.17 lb
Weight Empty
1036.17 lb
Description
Tank Shower, Color Green/White, Depth 60 29/32 in, Height 148 13/64 in, Width 72 19/64 in, Includes Insulated 525 gal Tank, White GRP Outer Casing, Pre-Insulated and Jacketed
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.