Floor Mounted Eyewash Station ABS Plastic (Discontinued)
- Mfr # EXP-SD-18GS/45G
- Zoro # G8959072
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption
Specifications
Product Information
MFR #
EXP-SD-18GS/45G
Zoro #
G8959072
UPC #
-
Country of Origin
United Kingdom
Dimensions
Height
101-39/64"
Width
19-13/64"
Shower Handle Length
26"
Fitting Size
1-1/4" NPT
Head Dia.
2-3/4" x 2"
Details
Item
Eyewash Station
Color
Green/White
Eye Wash and Shower Mounting
Floor
Includes
Eye/Face Wash Fountain, Shower and Eye wash Sign with Brackets
Eyewash Bowl Material
ABS Plastic
Heat Traced
No
ADA Compliance
No
Fitting Material
Stainless Steel
Pipe Material
Stainless Steel
Eyewash Covering
Yes
Valve Material
Stainless Steel
Description
Shower with Eye/Face Wash, Includes Eye/Face Wash Fountain, Shower and Eye wash Sign with Brackets, Pipe Material Stainless Steel, Color Green/White, ADA Compliant No
Documents & Resources
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.