Shop HUGHES SAFETY SHOWERS

Combination Shower, Freeze Protectd, Floor Mount, Galvanized Pipes, ABS Bowl, 240V C1D2

  • Mfr # H5G45G-2H

  • Zoro # G4155308


product price:  $3,642.99
/ea
Additional $100.00 delivery surcharge applies per item.
See details

Key Features

Height
91 3/10 in
Color
Green/White
Mount Type
Floor
Environment
Freezing Temperatures, Hazardous Location
Shower Activation
Pull Rod
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
H5G45G-2H
Zoro #
G4155308
UPC #
805042000588
Country of Origin
United Kingdom

Dimensions

Height
91 3/10 in
Shower Spray Head Diameter
2 in
Inlet Pipe Size
1 1/4 in
Head Dia.
2 in
Shower Handle Length
26 in
Width
13 3/10 in
Depth
34 4/5 in
Mount Hole Diameter
15 mm
Outlet Pipe Size
1 1/2 in
Electrical Cord Length
Not Available

Details

Item
Shower with Eyewash
Color
Green/White
Mount Type
Floor
Environment
Freezing Temperatures, Hazardous Location
Shower Activation
Pull Rod
Pipe Material
Galvanized Steel
Standards
ANSI Z358.1-2014
Inlet (Location)
1 1/4 in NPT Male ( Bottom )
Shower Head Material
ABS Plastic
Eyewash Bowl Material
Plastic
Includes
Eye/Face Wash Fountain with Acrylic Capped ABS Bowl
Eyewash Activation
Pull Lid Down
Eye Wash Covering
Yes
Valve Material
Stainless Steel
Fitting Material
Galvanized Mild Steel
Shower Handle Material
Stainless Steel
Features
220V AC
Heat Traced
Yes
Electrical Ratings
220V AC
ANSI Compliant
Yes
Temp. Control
-4 Degrees to 95 Degrees F
ADA Compliance
No
Mounting Style
Standard
Shower Spray Head Material
Plastic
Voltage
240 V AC
ADA Compliant
No
Electrical Connection Type
Hardwired
Eyewash Spray Head Style
Covered
Minimum Operating Temperature
-4 Degrees F
Includes Showerhead Shroud
No
Hazardous Location Rating
Class I/Division 2
Outlet Pipe Thread Type
BSP
Sub-Brand
Justrite Safety Group
Includes Drench Hose
No
Barrier Free
No
ANSI Compliance
Primary
Outlet Pipe Gender
Male
Eyewash Handle Material
Plastic
Bowl Style
Covered
Includes Foot Pedal
No
Assembly
Assembled
Inlet Pipe Thread Type
NPT
Coverage
Eyes and Face
Inlet Pipe Gender
Male
Installation Type
Plumbed
Inlet Connection Location
Bottom

Description

Shower with Eyewash, Barrier Free No, Bowl Style Covered, Coverage Eyes and Face, Electrical Connection Type Hardwired, Eyewash Bowl Material Plastic, Hazardous Location Rating Class I/Division 2, Includes Foot Pedal No, Includes Showerhead Shroud No, Inlet Connection Location Bottom, Inlet Pipe Gender Male, Inlet Pipe Size 1 1/4 in, Inlet Pipe Thread Type NPT, Minimum Operating Temperature -4 Degrees F, Pipe Material Galvanized Steel, Shower Spray Head Material Plastic

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.