Light, Glass Globe, Aluminum Guard, White (Discontinued)
- Mfr # L - (F1)
- Zoro # G8959176
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption
Specifications
Product Information
MFR #
L - (F1)
Zoro #
G8959176
UPC #
-
Country of Origin
United States
Dimensions
Length
9 in
Width
5 3/4 in
Details
Item
Light
Material
Glass Globe, Aluminum Guard
Color
White
For Use With
Emergency Safety Showers/Eyewash and Eye/Face Wash Stations
Sub-Category
Lights and Alarms
Includes
150W Incandescent Light Bulb, Glass Globe, Protective Guard
Features
Designed for Even Light Distribution
Standards
Class I, Div 2, for CSA, UL, Temp Code T2A
Description
Light, Material Glass Globe, Aluminum Guard, White, Length 9 in, Width 5 3/4 in, Features Designed for Even Light Distribution, For Use With Emergency Safety Showers/Eyewash and Eye/Face Wash Stations, Standards Class I, Div 2, for CSA, UL, Temp Code T2A, Includes 150W Incandescent Light Bulb, Glass Globe, Protective Guard, Lights and Alarms
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.