Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption
Specifications
Product Information
MFR #
L - (N1)
Zoro #
G8959167
UPC #
-
Country of Origin
Mexico
Dimensions
Length
9 in
Width
5 3/4 in
Details
Item
Light
For Use With
Emergency Safety Showers/Eyewash and Eye/Face Wash Stations
Standards
Class I, Div 2, for CSA, UL, Temp Code T2A
Includes
150W Incandescent Light Bulb, Glass Globe, Protective Guard
Material
Stainless Steel
Color
White
Sub-Category
Lights and Alarms
Features
Designed for Even Light Distribution
Description
Light, Material Stainless Steel, White, Length 9 in, Width 5 3/4 in, Features Designed for Even Light Distribution, For Use With Emergency Safety Showers/Eyewash and Eye/Face Wash Stations, Standards Class I, Div 2, for CSA, UL, Temp Code T2A, Includes 150W Incandescent Light Bulb, Glass Globe, Protective Guard, Lights and Alarms
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.