Shower and Eyewash Sign with Brackets, Aluminum, 10 in W x 12 in H
Mfr # ES-BRAC-SIGN-UN
Zoro # G8959273
product price: $163.99
/ea
Free Shipping & Returns
Key Features
Material
Aluminum
Height
12 in
Width
10 in
Includes
(2) Brackets with Screws for Mounting to Shower Pipe
Subject Matter
Health, Safety, and Wellbeing
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption
Specifications
Product Information
MFR #
ES-BRAC-SIGN-UN
Zoro #
G8959273
UPC #
-
Country of Origin
United Kingdom
Dimensions
Height
12 in
Width
10 in
Description
Shower and Eyewash Sign with Brackets, Vertical Rectangle, Number of Printed Sides 2, No Text, Sign Legend Shower and Eyewash, Sign Legend Style Symbol
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.