This item is Discontinued.

Huhtamaki Single Wall Hot Cups, 10 oz, White, PK10000 62901

Single Wall Hot Cups, 10 oz, White, PK10000 (Discontinued)

  • Mfr # 62901
  • Zoro # G7515088
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
62901
Zoro #
G7515088
UPC #
10037700629016
Country of Origin
United States

Details

Material
Paper
Type
Hot
Capacity
10 oz
Color
White
Weight
22.09 lbs
For Use With
Huhtamaki 89452, 89451

Description

Huhtamaki Single Wall Hot Cups, 10 oz, White, 10,000/Carton

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.