This item is Discontinued.

Hulife Bidet parts, Main Unit Hose (Main unit to T-valve) HLB-MU

This item is Discontinued.

Hulife

Bidet parts, Main Unit Hose (Main unit to T-valve) (Discontinued)

Mfr # HLB-MU
Zoro # G604395073
UPC # 850035619186
Country of Origin Korea, Republic of
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
HLB-MU
Zoro #
G604395073
UPC #
850035619186
Country of Origin
Korea, Republic of

Dimensions

Overall Length
6
Overall Height
8
Length (In.)
8
Overall Width
4
Width
6
Height
4

Details

Body Material
PLASTIC
Color
WHITE
Weight
1

Description

Main Unit Hose (Main unit to T-valve)

Restrictions

WARNING: Cancer For more information go to www.P65Warnings.ca.gov

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.