Shop HULK SYSTEM
See all product information
Create Account
Degreaser, 55 gal Drum, Characteristic
- Mfr # HB103
- Zoro # G215581209
product price:Â
$
319.99
/ea
Free Shipping & Returns
Key Features
Container Type
Drum
Container Size
55 gal
Fragrance
Characteristic
Cleaner Form
Liquid
Color
Clear, Green
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- HB103
- Zoro #
- G215581209
- UPC #
- 783583286626
- Country of Origin
- United States
- Item
- Degreaser
- Container Type
- Drum
- Fragrance
- Characteristic
- Cleaner Form
- Liquid
- Color
- Clear, Green
- Application
- Industrial
- Type
- Heavy-Duty
Dimensions
- Container Size
- 55 gal
Description
Heavy Duty Industrial Degreaser,55 Gal
Restrictions
Hazardous material
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.