M8.1 MONITOR ARM FOR 1 MONITOR WITH CLAMP BASE ANGLED ARM DYNAMIC ARM WITH MONIT

  • Mfr # M81TBS

  • Zoro # G114874952


product price:  $698.99
/ea
Free Shipping & Returns

Key Features

Color
Gray, Silver
Height
12 in
Weight Capacity
6 to 28 lb
Mounting Pattern
100 x 100
Minimum Load Capacity
6 lb
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
M81TBS
Zoro #
G114874952
UPC #
-
Country of Origin
China

Dimensions

Height
12 in
Height Adjustable
Yes

Details

Color
Gray, Silver
Weight Capacity
6 to 28 lb
Mounting Pattern
100 x 100
Minimum Load Capacity
6 lb
Device Supported
Monitor
Maximum Load Capacity
28 lb
VESA Mount Compatible
Yes
Number of Displays Supported
1
Item
Mounting Arm
Features
Robust, Tilt, Cable Management, Angled, Quick Release Mechanism, Rotate; Height Adjustable

Description

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.