Shop HUMBOLDT

LabOven, 115V, Silver, Forced Air

  • Mfr # 5DNW8
  • Zoro # G2349369

product price: 
$
1,366.99
/ea
Free Shipping & Returns

Key Features

Overall Depth
12 in
Overall Height
20 1/2 in
Overall Width
14 in
Convection Type
Forced Air
Capacity
0.6 cu ft
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
5DNW8
Zoro #
G2349369
UPC #
-
Country of Origin
United States
Item
Lab Oven
Convection Type
Forced Air
Capacity
0.6 cu ft
Volume
0.6 cu ft
Wattage
800 W
Voltage
115V
Features
Door Mounted Dial Thermometer, Rubber Feet
Standards
ASTM D2042, ASTM D2172, ASTM D6276, ASTM D6927
Programmable
Programmable
Special Features
Door Mounted Dial Thermometer, Rubber Feet
Preheat Time
7.5 to 31 min
Housing Material
Steel
Temp. Range (C)
0 Degrees to 225 Degrees C
Watts
800 W
Power Requirement
115V, 60 Hz
Door Material
Steel
Temp. Recovery Time
2.5 to 3.5 min
Includes
6 ft Power Cord
Temp. Range (F)
0 Degrees to 437 Degrees F
Power Consumption
800 Watts Minimum
Number of Doors
1
Hz
60 Hz
Shelf Capacity
50 lb
Number of Shelves
2
Capacity (ML)
17,000
Capacity (Cu.-Ft.)
0.6
Temp. Range
Ambient to 225 Degrees C
Chamber Material
Aluminized Steel
Temp. Accuracy
+/-2%
Amps
6.6 A
Current
6.8 A
Number of Shelves Included
2
Temperature Setting - Maximum
232 Degrees C
Interior Material
Aluminized Steel
Product Type
Lab Oven
Housing Finish
Powder Coated
Frequency
60 Hz
Display Type
Analog
Shelf Adjustability
Adjustable
Color
Silver
Temperature Accuracy Tolerance
+/-2%
Control Type
Dial
Maximum Load Capacity per Shelf
50 lb
Temperature Setting - Minimum
-18 Degrees C
Maximum Number of Shelves
10
Plug Type
5-15P
Shelving Material
Aluminized Steel
Shelving Type
Wire
Vacuum Pump Required
No
Temperature Uniformity
6 Degrees F
Wire Color
Silver

Dimensions

Overall Depth
12 in
Overall Height
20 1/2 in
Overall Width
14 in
Manufacturers Warranty Length
1 yr
Chamber Height
8.6 in
Inside Usable Dimensions
12 x 8.6 x 10"
Chamber Depth
10 in
Chamber Width
12 in
Overall Dimensions
14 x 20.5 x 12"
Interior Width
12 in
Interior Height
8 5/8 in
Interior Depth
10 in
Fits Chest Size
Door Mounted Dial Thermometer, Rubber Feet

Description

Lab Oven, Convection Type Forced Air, Temp. Range (C) 0 Degrees to 225 Degrees , Temp. Range (F) 0 Degrees to 437 Degrees , Overall Height 20 1/2 in, Overall Width 14 in, Overall Depth 12 in, Temp. Accuracy +/-2 Percent, Chamber Height 8.6 in, Chamber Width 12 in, Chamber Depth 10 in, Amps 6.6 A, Hz 60, Voltage 115V, Watts 800 W, Capacity (Cu.-Ft.) 0.6, Capacity (ML) 17,000, Programmable Programmable, Temp. Recovery Time 2.5 to 3.5 min, Preheat Time 7.5 to 31 min

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.