LabOven, 115V, Silver, Forced Air

  • Mfr # 5DNX2
  • Zoro # G2349326
product price: 
$
1,693.99
/ea
Free Shipping & Returns

Key Features

Overall Depth
15 in
Overall Height
24 1/2 in
Overall Width
15 in
Convection Type
Forced Air
Capacity
1.14 cu ft
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
5DNX2
Zoro #
G2349326
UPC #
-
Country of Origin
United States
Item
Lab Oven
Convection Type
Forced Air
Capacity
1.14 cu ft
Volume
1.14 cu ft
Wattage
1,000 W
Voltage
115V
Features
Door Mounted Dial Thermometer, Rubber Feet
Standards
ASTM D2042, ASTM D2172, ASTM D6276, ASTM D6927
Programmable
Programmable
Temp. Range (F)
0 Degrees to 437 Degrees F
Power Requirement
115V, 60 Hz
Chamber Material
Aluminized Steel
Door Material
Steel
Temp. Range
Ambient to 225 Degrees C
Special Features
Door Mounted Dial Thermometer, Rubber Feet
Housing Material
Steel
Preheat Time
9 to 37 min
Number of Doors
1
Temp. Accuracy
+/-1 Degree
Temp. Range (C)
0 Degrees to 225 Degrees C
Temp. Recovery Time
7 to 11 min
Capacity (ML)
32,281
Watts
1,000 W
Amps
8.8 A
Includes
6 ft Power Cord
Number of Shelves
2
Shelf Capacity
50 lb
Hz
50 Hz
Power Consumption
1000 Watts Minimum
Capacity (Cu.-Ft.)
1.14
Temperature Setting - Minimum
-18 Degrees C
Current
8.8 A
Temperature Setting - Maximum
232 Degrees C
Housing Finish
Powder Coated
Control Type
Dial
Number of Shelves Included
2
Maximum Load Capacity per Shelf
50 lb
Color
Silver
Temperature Accuracy Tolerance
+/-1%
Interior Material
Aluminized Steel
Shelf Adjustability
Adjustable
Maximum Number of Shelves
13
Frequency
50 Hz
Product Type
Lab Oven
Display Type
Analog
Shelving Type
Wire
Shelving Material
Aluminized Steel
Vacuum Pump Required
No
Plug Type
5-15P
Temperature Uniformity
6 Degrees F
Wire Color
Silver

Dimensions

Overall Depth
15 in
Overall Height
24 1/2 in
Overall Width
15 in
Chamber Width
13 in
Overall Dimensions
15 x 24.5 x 15"
Chamber Height
11.6 in
Chamber Depth
13 in
Manufacturers Warranty Length
1 yr
Inside Usable Dimensions
13 x 11.6 x 13"
Interior Width
13 in
Interior Height
11 5/8 in
Interior Depth
13 in
Fits Chest Size
Door Mounted Dial Thermometer, Rubber Feet

Description

Lab Oven, Convection Type Forced Air, Temp. Range (C) 0 Degrees to 225 Degrees , Temp. Range (F) 0 Degrees to 437 Degrees , Overall Height 24 1/2 in, Overall Width 15 in, Overall Depth 15 in, Temp. Accuracy +/-1, Chamber Height 11.6 in, Chamber Width 13 in, Chamber Depth 13 in, Amps 8.8 A, Hz 50, Voltage 115V, Watts 1,000 W, Capacity (Cu.-Ft.) 1.14, Capacity (ML) 32,281, Programmable Programmable, Temp. Recovery Time 7 to 11 min, Preheat Time 9 to 37 min, Chamber Material Aluminized Steel

Ratings & reviews