LabOven, 115V, Silver, Forced Air

  • Mfr # 5DNY0
  • Zoro # G2349256
product price: 
$
2,019.99
/ea
Free Shipping & Returns

Key Features

Overall Depth
16 in
Overall Height
33 1/2 in
Overall Width
20 in
Convection Type
Forced Air
Capacity
2.86 cu ft
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
5DNY0
Zoro #
G2349256
UPC #
-
Country of Origin
United States
Item
Lab Oven
Convection Type
Forced Air
Capacity
2.86 cu ft
Volume
2.86 cu ft
Wattage
1,600 W
Voltage
115V
Features
Door Mounted Dial Thermometer, Rubber Feet
Standards
ASTM D2042, ASTM D2172, ASTM D6276, ASTM D6927
Programmable
Programmable
Temp. Accuracy
+/-1 Degree
Shelf Capacity
50 lb
Temp. Range (F)
0 Degrees to 450 Degrees F
Temp. Recovery Time
6 to 8 min
Power Consumption
1600 Watts Minimum
Temp. Uniformity
+/-3 Degrees C @ 150 Degrees C, +/-6 Degrees C @ 300 Degrees C
Preheat Time
9 to 39 min
Housing Material
Steel
Capacity (ML)
81,000
Amps
12.5 A
Watts
1,500 W
Chamber Material
Aluminized Steel
Door Material
Steel
Temp. Range (C)
0 Degrees to 232 Degrees C
Number of Shelves
2
Hz
60 Hz
Number of Doors
1
Capacity (Cu.-Ft.)
2.86
Special Features
Door Mounted Dial Thermometer, Rubber Feet
Power Requirement
115V, 60 Hz
Includes
6 ft Power Cord
Temp. Range
Ambient to 225 Degrees C
Product Type
Lab Oven
Color
Silver
Temperature Accuracy Tolerance
+/-1%
Control Type
Dial
Frequency
60 Hz
Housing Finish
Powder Coated
Number of Shelves Included
2
Temperature Setting - Maximum
232 Degrees C
Interior Material
Aluminized Steel
Temperature Setting - Minimum
-18 Degrees C
Current
12.5 A
Shelf Adjustability
Adjustable
Temperature Uniformity
6 Degrees F
Display Type
Analog
Maximum Number of Shelves
22
Maximum Load Capacity per Shelf
50 lb
Vacuum Pump Required
No
Plug Type
5-15P
Shelving Type
Wire
Shelving Material
Aluminized Steel
Wire Color
Silver

Dimensions

Overall Depth
16 in
Overall Height
33 1/2 in
Overall Width
20 in
Chamber Depth
14 in
Chamber Height
19.8 in
Chamber Width
18 in
Inside Usable Dimensions
18 x 19.6 x 14"
Overall Dimensions
20 x 33.5 x 16"
Manufacturers Warranty Length
1 yr
Interior Width
18 in
Interior Height
19 5/8 in
Interior Depth
14 in
Fits Chest Size
Door Mounted Dial Thermometer, Rubber Feet

Description

Lab Oven, Convection Type Forced Air, Temp. Range (C) 0 Degrees to 232 Degrees , Temp. Range (F) 0 Degrees to 450 Degrees , Overall Height 33 1/2 in, Overall Width 20 in, Overall Depth 16 in, Temp. Accuracy +/-1, Chamber Height 19.8 in, Chamber Width 18 in, Chamber Depth 14 in, Amps 12.5 A, Hz 60, Voltage 115V, Watts 1,500 W, Capacity (Cu.-Ft.) 2.86, Capacity (ML) 81,000, Programmable Programmable, Temp. Recovery Time 6 to 8 min

Ratings & reviews