Shop HUMBOLDT

LabOven, 230V, Silver, Forced Air

  • Mfr # 40AF-1
  • Zoro # G3716146

product price: 
$
1,615.99
/ea
Free Shipping & Returns

Key Features

Overall Depth
16 in
Overall Height
33 1/2 in
Overall Width
20 in
Convection Type
Forced Air
Capacity
2.86 cu ft
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
40AF-1
Zoro #
G3716146
UPC #
-
Country of Origin
United States
Item
Lab Oven
Convection Type
Forced Air
Capacity
2.86 cu ft
Volume
2.86 cu ft
Wattage
1,600 W
Voltage
230V
Features
Door Mounted Dial Thermometer, Rubber Feet
Standards
ASTM D2042, ASTM D2172, ASTM D6276, ASTM D6927
Programmable
Programmable
Hz
50/60 Hz
Watts
1,500 W
Chamber Material
Aluminized Steel
Temp. Recovery Time
6 to 8 min
Number of Doors
1
Special Features
Door Mounted Dial Thermometer, Rubber Feet
Power Consumption
1600 Watts Minimum
Capacity (Cu.-Ft.)
2.86
Temp. Uniformity
+/-3 Degrees C @ 150 Degrees C, +/-6 Degrees C @ 300 Degrees C
Temp. Accuracy
+/-1 Degree
Power Requirement
230V, 50/60 Hz
Housing Material
Steel
Temp. Range (F)
0 Degrees to 450 Degrees F
Temp. Range (C)
0 Degrees to 232 Degrees C
Temp. Range
Ambient to 225 Degrees C
Shelf Capacity
50 lb
Capacity (ML)
81,000
Number of Shelves
2
Includes
6 ft Power Cord
Door Material
Steel
Preheat Time
9 to 39 min
Frequency
50/60 Hz
Number of Shelves Included
2
Product Type
Lab Oven
Temperature Accuracy Tolerance
+/-1%
Temperature Setting - Maximum
232 Degrees C
Color
Silver
Housing Finish
Powder Coated
Maximum Number of Shelves
22
Temperature Setting - Minimum
-18 Degrees C
Maximum Load Capacity per Shelf
50 lb
Display Type
Analog
Interior Material
Aluminized Steel
Temperature Uniformity
6 Degrees F
Current
6 A
Control Type
Dial
Shelf Adjustability
Adjustable
Shelving Type
Wire
Plug Type
6-15P
Vacuum Pump Required
No
Shelving Material
Aluminized Steel
Wire Color
Silver

Dimensions

Overall Depth
16 in
Overall Height
33 1/2 in
Overall Width
20 in
Overall Dimensions
20 x 33.5 x 16"
Inside Usable Dimensions
18 x 19.6 x 14"
Chamber Depth
14 in
Chamber Height
19.8 in
Chamber Width
18 in
Manufacturers Warranty Length
1 yr
Interior Depth
14 in
Interior Width
18 in
Interior Height
19 5/8 in
Fits Chest Size
Door Mounted Dial Thermometer, Rubber Feet

Description

Lab Oven, Convection Type Forced Air, Temp. Range (C) 0 Degrees to 232 Degrees , Temp. Range (F) 0 Degrees to 450 Degrees , Overall Height 33 1/2 in, Overall Width 20 in, Overall Depth 16 in, Temp. Accuracy +/-1, Chamber Height 19.8 in, Chamber Width 18 in, Chamber Depth 14 in, Hz 50/60, Voltage 230V, Watts 1,500 W, Capacity (Cu.-Ft.) 2.86, Capacity (ML) 81,000, Programmable Programmable, Temp. Recovery Time 6 to 8 min

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.