This item is Discontinued.

No Product Image Available

Field Binocular 10 x 50, Magnification 10x50 (Discontinued)

  • Mfr # HMV-B-10X50
  • Zoro # G008054064
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
HMV-B-10X50
Zoro #
G008054064
UPC #
24718222301
Country of Origin
China

Description

These Humvee rubber binoculars features a black finish are perfect for hunting, sporting, bird watching, space and sky observations, and more The front objectives are 50millimeters in diameter and let more light focus to your eye for viewing at dawn or dusk These folding binoculars use roof prism precision optics and ruby red, antireflective lenses to assist with light transmission for a clearer more precise image These binoculars feature a onetouch center focus and rubber armor coat The larger front objectives are perfect for the hunter, boater, or fisherman who needs to see in dimmer lighting The lanyard lets you wear the binocular around your neck This product fits in your backpack or glove compartment when folded and includes a soft carry case with belt loop, lens cloth, rubber objective protector, user manual Choose from 10x magnification for a 324 foot field of view at 1000 yards or 20x magnificationfor a 190 foot field of view at 1094 yards Humvee products are modeled after tools that have been tested on the field of combat and survived the most demanding situationsHas a 10x magnification, 50mm objective lens diameter, a 324 foot field of view at 1000 yards Antireflective light gathering ruby red glass lenses Rubberized black armor coating and noslip grip Ideal for military use, hiking, bird watching, hunting, and outdoor activities Rainresistant Includes a carrying case with shoulder strap, neck lanyard, rubber objective lens cover, rubber eyepiece cover, a lens cleaning cloth and has the Humvee logo on the product

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.