Hanging Bag Moisture Absorber, Unscented 15.9oz Bag, 12PK

  • Mfr # USA40600C12

  • Zoro # G215441145


product price:  $71.89
/pk 12, $5.99/ea

Key Features

Height
1.57 in
Features
Moisture Absorber
Width
6.5 in
Includes
12, 15.9 oz moisture absorber hanging bags
Size
15.9 oz
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
USA40600C12
Zoro #
G215441145
UPC #
876769008867
Country of Origin
Spain

Dimensions

Height
1.57 in
Width
6.5 in
Size
15.9 oz

Details

Features
Moisture Absorber
Includes
12, 15.9 oz moisture absorber hanging bags

Description

Humydry 15.9 oz Hanging Bag unscented Moisture Absorber helps protect your belongings from damage caused by excess humidity including musty odors, mildew, mold and stains. The hanging bag dehumidifier can be used in spaces up to 200 sq ft such as closets, basements, storage rooms, and laundry rooms. Also good for garages, trailers, cars, RV's and boat storage. Easy to use, simply hang it up and it begins working without electricity. Safely protects belongings from damage caused by excess moisture such as unpleasant odors, mold mildew and stains.The calcium chloride granules absorb excess humidity from the air and turn it into a liquid that is safely stored in the product's leak proof bag. At first the loose granules will get hard and compacted like a stone, then as it keeps absorbing moisture, it will release the collected moisture into the lower bag until the granules are completely gone. 12 bags included. When there are no more granules in the upper bag compartment it is time to empty the liquid and replace with a new bag. Empty the liquid by cutting the bag and flushing the liquid down the toilet.


  • • Hanging Bag helps prevent mold, mildew, and stains
  • • Simply hang to use; covers up to 200 sq. ft
  • • Single use product
  • • Does not leak
  • • larger bags than the competition - 15.9 oz bags
  • • Operates without batteries or electricity
  • • unscented
  • • Made in Spain

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.