Pistachio & Chocolate Ribbon Window Box, Medium 5.75x5.75x3, 18PK
- Mfr # BFB4PC
- Zoro # G922923668
original price:Â $178.99 , new price: $151.99 , 15 percent off
new price:Â
$
151.99
/pk of 18, $8.44/ea
Free Shipping & Returns
Key Features
Includes
18 Pack
Material
Cardboard
Overall Length
5.75 in
Overall Width
5.75 In
Color
Green, Brown
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- BFB4PC
- Zoro #
- G922923668
- UPC #
- -
- Country of Origin
- China
Dimensions
- Overall Length
- 5.75 in
- Overall Width
- 5.75 In
- Height
- 3 in
Details
- Includes
- 18 Pack
- Material
- Cardboard
- Item
- Hinged Presentation Boxes
- Color
- Green, Brown
Description
Medium size Pistachio & Chocolate Gift and Gourmet Presentation Boxes are in a carton of 18. Each ribbon tie is approximately 22 in length. This is a Nashville Wraps exclusive design. Inside dimensions are: 5.5 L x 5.5 W x 2.75 H.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.