Refillable and Reusable Medium Moisture Absorber, Covers Up to 200 sq.ft., Unscented, 15.9 oz., 6PK

  • Mfr # USA22100C6

  • Zoro # G415441143


product price: $70.15
/pk 6, $11.69/ea

Key Features

Includes
6 refillable devices and 6 pre-measured refills
Color
White
Height
6.54 in
Width
6.97 in
Features
Moisture Absorber
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
USA22100C6
Zoro #
G415441143
UPC #
876769009772
Country of Origin
Spain

Dimensions

Height
6.54 in
Width
6.97 in
Size
15.9 oz

Details

Includes
6 refillable devices and 6 pre-measured refills
Color
White
Features
Moisture Absorber

Description

Each Humydry Premium 15.9oz. moisture absorber comes with one 15.9 oz refill. The premium 15.9 oz device is innovatively designed with a patented anti-spill system and security clips, that prevent spills and leaks in case the device is bumped or overturned. Our Premium Moisture Absorber is designed with a large capacity tray to prevent overflowing and uses pre-measured refills. Our Premium 15.9oz. dehumidifier absorbs excess moisture from the air until the recommended relative humidity level of 50-60% is reached, preventing condensation, unpleasant odors, mold and mildew, reducing the number of allergens in the air and protecting belongings from moisture damage in spaces of up to 200 sq. ft. Use in any room and closets, RV's, boats and secondary home locations. Our dehumidifier does not use electricity and is easy to assemble. 6 devices included.


  • • Refillable & reusable moisture absorber device
  • • Premium device is for use in spaces up to 200 sq. ft.
  • • The 360 degree vented lid absorbs moisture more efficiently.
  • • Anti-spill system eliminates spills and does not allow liquid to overflow
  • • Device features security clips to keep pets and children safe
  • • Operates without batteries or electricity
  • • unscented
  • • Made in Spain

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.