Black Candy Boxes, 1/2 lb. 5.5 x 2.75 x 1.75, 100PK
- Mfr # CBB1
- Zoro # G822923829
original price:Â $44.85 , new price: $38.15 , 14 percent off
new price:Â
$
38.15
/pk of 100, $0.38/ea
Key Features
Height
1.75 in
Material
Paperboard
Overall Width
2.75 in
Includes
100 Pack
Overall Length
5.5 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- CBB1
- Zoro #
- G822923829
- UPC #
- -
- Country of Origin
- United States
Dimensions
- Height
- 1.75 in
- Overall Width
- 2.75 in
- Overall Length
- 5.5 in
Details
- Material
- Paperboard
- Includes
- 100 Pack
- Item
- One-Piece Candy Boxes
- Color
- Black
Description
1/2 lb. 1-piece Black Matte Candy Boxes are perfect for candy, chocolate truffles & fudge. Stored flat with quick semi-automatic bottoms & tuck lids. Complies with FDA regulations for food packaging. PMS 419C
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.