
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
90602
Zoro #
G907150041
UPC #
877697006468
Country of Origin
China
Dimensions
Height
16.85
Width
9.72
Length
19.31
Details
Voltage
120
Finish
Matte White
Number of Blades
5
Oscillating
70
Head Tilt Adjustment
10
Description
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.