Shop HUNTER

3001145 52 in. Indoor 5 Blade Bronze Ceiling Fan

  • Mfr # 3001145
  • Zoro # G503685893

product price: 
$
313.99
/ea
Free Shipping & Returns

Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
3001145
Zoro #
G503685893
UPC #
49694542052
Country of Origin
Unknown

Description

5 Blade Indoor Bronze Ceiling Fan

Lighting is a unique and we provide the work art of lighting. Natural variations, in the wide array of materials that we use to create each product, make every item a masterpiece of its own. Our lighting provides you fair and good finishing. We develop innovations, technologies and value that transcend architectural lighting for any budget or economy. This light will be more comfortable for dining room, living room and home decor.

Specifications
  • Width: 52 in.
  • Number of Blades: 5 blade
  • Indoor or Outdoor: Indoor and Outdoor
  • Finish: Bronze
  • Reversible Two Sided Blades: Yes
  • Height: 18.69 in.
  • Reversible Airflow: Yes
  • Power: 46 watt
  • Fan Blade Width: 5.75 in.
  • Fan Blade Length: 21.25 in.
  • Light Type: Bowl
  • Number of Lights: 3 lights Blade
  • Finish: Bleached Grey Pine/Grey Walnut
  • Mounting Type: Combo
  • Airflow: 3987 CFM
  • Number of Speeds: 3 speed
  • Weight: 22 lbs

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.