Shop TPI
Additional $300.00 delivery surcharge applies per item.
See details
Create Account
30 in. I-Beam Mount Fan with Oscillating 0.25 HP 4300 CFM
- Mfr # 292443
- Zoro # G624184404
product price:Â
$
1,441.99
/ea
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 292443
- Zoro #
- G624184404
- UPC #
- -
- Country of Origin
- China
Description
Oscillating TPI I-Beam Fans I-Beam Fans require 1-1/2 in or longer pipe nipple for assembly ( not included). These quality fans include an enclosed permanently lubricated, PSC-type ball bearing single-phase motor for long life and optimum performance. 3 quiet aluminum blades are enclosed in double locking chrome plated steel wire guards for safety. Pivot-action fan head allows vertical tilt angle adjustments. 2-speed pull chain operation. 12'L SJT type, 3-conductor power cord. 120V. Easy assembly with pre-assembled fan heads and mounts. Meets OSHA standards, UL and cETL Listed. Horsepower rating based upon maximum speed/load. Specifications Color: Gray/Silver. Material: Steel/Aluminum. CFM High: 4300. CFM Low: 3800. Voltage: 120. Phase: 1. Motor Type: Totally Enclosed. Mount Type: I-Beam. Type: Industrial. Application: Spot & People Cooling. Fan Diameter Inches: Spot & People Cooling. Size: 30 in..
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.